42 x 5 in. Round End Carbon and Tempered Steel with All-Angle Bracket
Fresno™ 42 x 5 in. Round End Carbon and Tempered Steel with All-Angle Bracket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel, Tempered Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Glass Type:
- Clear Polycarbonate
- Height:
- 16-1/2 in
- Length:
- 42 in
- Material:
- Synthetic Wicker
- Tool Type:
- Trowel
- Width:
- 5 in