42 x 5 in. Round End Carbon Steel Trowel Blade (Less Bracket)
Fresno™ 42 x 5 in. Round End Carbon Steel Trowel Blade (Less Bracket)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Cord Length:
- 6 ft
- Diameter:
- 16 in
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 42 in
- Material:
- Steel
- Power Source:
- Hardwired
- Tool Type:
- Trowel Blade
- Width:
- 5 in