42 x 5 in. Round End Steel Trowel with Swivel Bracket
Fresno™ 42 x 5 in. Round End Steel Trowel with Swivel Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Blue
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Thermostatic
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Length:
- 42 in
- Material:
- Carbon Steel
- Showerhead Flow Rate:
- 1.8 gpm
- Tool Type:
- Trowel
- Width:
- 5 in