42 x 5 in. Square End Steel with Adjustable Tooth Threaded Bracket

You last purchased this on
 
Kraft Tool Company

Fresno™ 42 x 5 in. Square End Steel with Adjustable Tooth Threaded Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Fresno™ 42 x 5 in. Square End Steel with Adjustable Tooth Threaded Bracket

  • Fast #
  • Part #KCC828B
  • Item #7186731
  • Manufacturer Part #CC828B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Steel
Blade Thickness (in):
0.035 in
Blade Width (in):
5 in
Collection:
Fresno™
Color Finish Category:
Brass Tones
Color Finish Name:
Blue
Diameter:
9-3/4 in
Glass Type:
Satin White
Height:
19 in
Installation Type:
Ceiling Mount
Length:
42 in
Material:
Cast Aluminum
Power Source:
Hardwired
Tool Type:
Trowel
Width:
5 in