Fresno™ 48 x 5 in. Round End Carbon Steel Trowel Blade (Less Bracket)

Part #KCC83401  |  Item #7186223  |  Manufacturer Part #CC834-01

Call for Pricing EACH

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Material: Carbon Steel

Blade Thickness In : 0.035 in

Blade Width: 5 in

Collection: Fresno™

Length: 48 in

Material: Steel

Tool Type: Trowel Blade

Width: 5 in