48 x 5 in. Round End Carbon Steel Trowel with Swivel Bracket

You last purchased this on
 
Kraft Tool Company

Fresno™ 48 x 5 in. Round End Carbon Steel Trowel with Swivel Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Fresno™ 48 x 5 in. Round End Carbon Steel Trowel with Swivel Bracket

  • Fast #
  • Part #KCC648
  • Item #7185137
  • Manufacturer Part #CC648
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Thickness (in):
0.035 in
Blade Width (in):
5 in
Collection:
Fresno™
Color Finish Category:
Greys
Color Finish Name:
Weathered Zinc
Diameter:
1/3 in
Height:
6 in
Length:
48 in
Material:
Carbon Steel
Power Source:
Hardwired
Product Type:
Extension Rod
Tool Type:
Trowel
Width:
5 in