48 x 5 in. Round End Steel with Adjustable Tooth Threaded Bracket
Fresno™ 48 x 5 in. Round End Steel with Adjustable Tooth Threaded Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Blue
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 20-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Height:
- 20-3/8 in
- Length:
- 48 in
- Material:
- Brass, Stainless Steel
- Material Type:
- 316 SS
- Spout Height:
- 15 in
- Spout Reach:
- 22 in
- Tool Type:
- Trowel
- Width:
- 5 in