48 x 7 in. Steel Blade (Less Bracket)
Fresno™ 48 x 7 in. Steel Blade (Less Bracket)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Width (in):
- 7 in
- Collection:
- Fresno™
- Color Finish Name:
- Blue
- Length:
- 48 in
- Material:
- Steel
- Tool Type:
- Trowel
- Width:
- 7 in