Kraft Tool Company
Fresno™ 24 x 5 in. Multi-Trac with 1 in. Spacing and Threaded Bracket
Part #KCC876 | Manufacturer Part #CC876
Call for Pricing
Length
Please select
Product Details
Specifications
Application: Concrete
Blade Material: Stainless Steel
Blade Thickness In : 0.096 in
Blade Width: 5 in
Collection: Fresno™
Length: 24 in
Material: Cast Aluminum
Tool Type: Trowel
Width: 5 in