Fresno™ 24 x 5 in. Square End Steel with Adjustable Tooth Button Bracket

Part #KCC8BBT  |  Manufacturer Part #CC825BBT

Starting at
Call for Pricing

Length

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Steel

Blade Thickness In : 0.035 in

Blade Width: 5 in

Collection: Fresno™

Color Finish: Blue

Length: 24 in

Tool Type: Trowel

Width: 5 in