Kraft Tool Company
Fresno™ 24 x 5 in. Square End Steel with Adjustable Tooth Threaded Bracket
Part #KCC825B | Manufacturer Part #CC825B
Call for Pricing
Length
Please select
Product Details
Documents
Specifications
Application: Concrete
Blade Material: Steel
Blade Thickness In : 0.035 in
Blade Width: 5 in
Collection: Fresno™
Color Finish: Blue
Length: 24 in
Material: Cast Aluminum
Tool Type: Trowel
Width: 5 in