6 x 5 in. Curb Tool Hand Edger with 2 in. Radius and ProForm Soft Grip Handle
Goblet 6 x 5 in. Curb Tool Hand Edger with 2 in. Radius and ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete, Curbs
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 5 in
- Collection:
- Goblet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze/Antique Brass
- Cord Length:
- 120 ft
- Depth:
- 19 in
- Diameter:
- 19 in
- Glass Type:
- Clear
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Stainless Steel
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Tool Type:
- Edger
- Width:
- 5 in