14 in. Hubbard Sled Runner with 3/4 in. Blade

You last purchased this on
 
Kraft Tool Company

Hubbard 14 in. Hubbard Sled Runner with 3/4 in. Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Hubbard 14 in. Hubbard Sled Runner with 3/4 in. Blade

  • Fast #
  • Part #KBL286
  • Item #7185896
  • Manufacturer Part #BL286
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Brick, Block
Blade Material:
Steel
Blade Width (in):
3/4 in
Cartridge Type:
Hot and Cold, Ceramic Disc
Collection:
Hubbard
Color Finish Category:
Bronze Tones
Color Finish Name:
Black Oil Rubbed Bronze
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Hot/Cold, Ceramic Disc
Flow Rate:
1.75 gpm
Handle Material:
Wood
Height:
16 in
Length:
14 in
Material:
Hardened Steel
Spout Height:
6-1/2 in
Spout Reach:
7 in
Tool Type:
Sled Runner
Width:
3/4 in