25 ft. Power Tape in Black and Yellow

You last purchased this on
 
Kraft Tool Company

Lufkin® 25 ft. Power Tape in Black and Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Lufkin® 25 ft. Power Tape in Black and Yellow

  • Fast #
  • Part #KGG294
  • Item #7185124
  • Manufacturer Part #GG294
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Lufkin®
Color Finish Name:
Black, Yellow
GSA Approved:
No
Length:
25 ft
Material:
Plastic, Steel
Width:
1 in