6 ft. Engineer Folding Rule in Red
Lufkin® 6 ft. Engineer Folding Rule in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Lufkin®
- Color Finish Name:
- Red
- GSA Approved:
- No
- Length:
- 6 ft
- Material:
- Wood