Kraft Tool Company

Mag-150™ 16 x 3-1/2 in. Cast Magnesium Hand Float with ProForm Soft Grip Handle

Part #KCF150PF  |  Manufacturer Part #CF150PF

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Material: Magnesium

Blade Width: 3-1/2 in

Collection: Mag-150™

Handle Length in : 10 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 16 in

Tool Type: Float

Width: 3-1/2 in