Kraft Tool Company Magnesium Bull Float
KCC80401
Manufacturer Part #: CC804-01
Material
Magnesium
DESCRIPTION
- Genuine Extru-Lite™ magnesium is 30% lighter than aluminum
- Heavy-duty, yet lightweight 60" blade
- Multi-ribbed design for extra strength
- Broken-in, curved and properly balance to prevent digging
- Round ends prevent gouging of the surface
- Level and smooth concrete before finishing
- Painted for extended wear
- Use with 4-6 hole tilt brackets
- Attach groover bits to extend the versatility
- Made in the USA
SPECIFICATIONS
- Application
- Concrete
- Blade Width
- 8 in
- Tool Type
- Float Blade
- Width
- 8 in
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday