Kraft Tool Company Narrow Brick Trowel with Wood Handle

KBL70

Blade Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Brick
Blade Length
11 in
Blade Material
Forged Steel
Blade Width
5 in
Handle Length in
6 in
Handle Material
Hardwood
Length
11 in
Material
Steel
Tool Type
Trowel
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday