24 in. Cast Aluminum Level
Professional 24 in. Cast Aluminum Level
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Professional
- Length:
- 24 in
- Material:
- Cast Aluminum, Glass