24 in. Mahogany Wood Level
Professional 24 in. Mahogany Wood Level
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Professional
- Color Finish Name:
- Mahogany
- Length:
- 24 in
- Material:
- Mahogany Wood, Brass