Kraft Tool Company
Professional 24 in. Walnut and Maple Wood Laminated Level
Part #KSLWML24 | Item #7185930 | Manufacturer Part #SLWML24
Call for Pricing
EACH
Length
Product Details
Documents
Specifications
Automatic Shut-Off: No
Collection: Professional
Length: 24 in
Material: [Walnut Wood, Maple Hardwood, Glass]