Kraft Tool Company
Professional 42 in. Walnut and Maple Wood Laminated Level
Part #KSLWML42 | Item #7185976 | Manufacturer Part #SLWML42
Call for Pricing
EACH
Length
Product Details
Documents
Specifications
Automatic Shut-Off: No
Collection: Professional
Length: 42 in
Material: [Walnut Wood, Maple Hardwood, Glass]