Professional 48 in. Brass Bound Mahogany Wood Level with Case

Part #KSL12AB48C  |  Item #7186825  |  Manufacturer Part #SL12AB48C

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Automatic Shut-Off: No

Collection: Professional

Color Finish: Mahogany

Length: 48 in

Material: [Mahogany Wood, Styrene, Brass]