Kraft Tool Company

Redwood Striker™ 4-1/2 in. x 8 ft. Straightedge Screed with Hand Hole

Part #KCC440  |  Manufacturer Part #CC440

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Width: 1-1/4 in

Collection: Redwood Striker™

Height: 4-1/2 in

Length: 8 ft

Material: Redwood

Tool Type: Screed

Width: 1-1/4 in