0 items

Kraft Tool Company Professional Stainless Steel Bound Mahogany Wood Level

KSL44SB

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Automatic Shut-Off
No
Collection
Professional
Color Finish
Mahogany
Length
24 in
Material
Brass, Mahogany Wood

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday