Towson 36 x 3-1/4 in. Round End Magnesium Mini Bull Float and Darby with Threaded Bracket

Part #KCC816RE  |  Item #7185633  |  Manufacturer Part #CC816RE

Call for Pricing EACH

Length:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Width: 3-1/4 in

Cartridge Type: [Hot and Cold, Ceramic]

Collection: Towson

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Faucet Connection Size: 3/8 in

Faucet Height: 12-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Hot/Cold, Ceramic Disc]

Flow Rate: 1.75 gpm

Handle Material: Wood

Height: 12-3/8 in

Length: 36 in

Material: Magnesium

Spout Height: 6-7/8 in

Spout Reach: 12 in

Tool Type: [Float, Darby]

Width: 3-1/4 in