Towson 5 x 12 in. Stainless Steel Edger with 3/8 in. Radius, Adjustable Groover and All-Angle Bracket

Part #KCC60901  |  Item #7185880  |  Manufacturer Part #CC609-01

Call for Pricing EACH

Length:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Thickness In : 0.06 in

Blade Width: 12 in

Cartridge Type: Ceramic Disc, Hot and Cold

Collection: Towson

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Faucet Connection Size: 3/8 in

Faucet Height: 12-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc, Hot/Cold

Flow Rate: 1.75 gpm

Handle Material: Brass

Height: 12-3/4 in

Length: 5 in

Material: Stainless Steel

Spout Height: 7 in

Spout Reach: 18 in

Tool Type: Edger, Groover

Width: 12 in