14 x 4 in. Carbon Steel Pool Trowel with Short Shank and Camel Back Wood Handle
WaterTile® 14 x 4 in. Carbon Steel Pool Trowel with Short Shank and Camel Back Wood Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Width (in):
- 4 in
- Collection:
- WaterTile®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant® Titanium
- Diameter:
- 3-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Length (in):
- 5 in
- Handle Material:
- Wood
- Length:
- 14 in
- Material:
- Aluminum
- Showerhead Flow Rate:
- 2.2 gpm
- Tool Type:
- Trowel
- Width:
- 4 in