Kraft Tool Company

Wood 10 in. 4 lb. Toothed Bush Hammer

Part #KBL444  |  Manufacturer Part #BL444

Head Weight:

4
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Hammer Type: Toothed Bush

Handle Length in : 10 in

Handle Material: Wood

Head Material: Forged Steel

Head Weight: 4

Weight: 4

Width: 1-3/4 in