Wood 16 in. 3 lb. Stone Mason Hammer
Celino Wood 16 in. 3 lb. Stone Mason Hammer
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Celino
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 48 in
- Glass Type:
- Cased Opal
- Hammer Type:
- Stone Mason
- Handle Length (in):
- 16 in
- Handle Material:
- Wood
- Head Material:
- Forged Steel
- Head Weight:
- 3 lb
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Material:
- Forged Steel, Tempered Steel
- Number of Blades:
- 3
- Weight:
- 3 lb