Wood 16 in. 6 lb. Stone Mason Hammer

You last purchased this on
 
Kraft Tool Company

Enduro Wood 16 in. 6 lb. Stone Mason Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Enduro Wood 16 in. 6 lb. Stone Mason Hammer

  • Fast #
  • Part #KBL337
  • Item #7185548
  • Manufacturer Part #BL337
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Enduro
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Satin Silver
Diameter:
52 in
Glass Type:
Clear Polycarbonate
Hammer Type:
Stone Mason
Handle Length (in):
16 in
Handle Material:
Wood
Head Material:
Forged Steel
Head Weight:
6 lb
Height:
14-1/4 in
Installation Type:
Ceiling Mount
Material:
Forged Steel, Tempered Steel
Material Type:
ABS, Thermoplastic
Number of Blades:
5
Weight:
6 lb