Kraloy

2-1/2 x 2-1/2 in. Schedule 40 PVC Conduit Coupling

Part #P40CCL

Fitting Sizes:

2-1/2 in x 2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Couplings and Adapters are are designed and engineered to be concrete tight in all weather conditions
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Direct drive indoor fan motor
  • Duct flanges
  • External pressure taps for refrigerant check
  • Heavy-gauge steel cabinet
  • Low ambient cooling to 45°F as manufactured
  • Outdoor coil guard
  • Over (supply) under (return) air configuration
  • Polarized plug for easy field connection of low voltage to supplementary heaters

Specifications

CSA Certified: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in

Material: Plastic

Material Type: PVC

NEMA Specifications: NEMA TC2

Schedule Class: 40

UL Listed: Yes