0 items

Kraloy 3 in. 2-Gang Ovc Type Fd Blank Box

KFD2

  • DEPTH
  • PRICE

DESCRIPTION

SPECIFICATIONS

Depth
3 in
Number of Gangs
2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday