0 items

Kraloy Bell End Schedule 40 Plastic 90 Degree Conduit Elbow

P40C90EA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Suitable for exposed, concrete encased and direct burial applications

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday