0 items

Kraloy Schedule 40 PVC Conduit Coupling

P40CC

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Couplings and adapters are designed and engineered to be Concrete tight in all weather conditions

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC2
Schedule Class
40
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday