10 in. Coupling Restraint for Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PE and PVC
10 in. Coupling Restraint for Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PE and PVC
Frequently Purchased Together
Product Details
- Joins and restrains a wide range of piping types and diameters
- Unique radial gripping system prevents pipe motion
- Standard pressure grip
- Patented hydraulically-assisted gasket with 2-stage sealing
- Allows 4° dynamic deflection per end reducing future damage
- Durable ductile iron body
- Ready to use, stab-fit design
- Universal gripping teeth fit metal and plastic pipes
- 100% fusion bonded epoxy for enhanced corrosion protection
- EPDM gasket are compounded for water and sewage meet international standards for contact with drinking water
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-219
- Application:
- Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PVC Pipe
- Coating:
- Fusion Bonded
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, Coupling
- Length:
- 13-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 125
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 232 psi
- Product Type:
- Coupling Restraint
- Range (in):
- 10.65 in - 11.55 in
- Schedule Class:
- SDR9
- UL Listed:
- No
- Weight:
- 92 lb