Krausz USA

10 in. Straight Stainless Steel Coupling

Part #K28356024812  |  Manufacturer Part #283-56-0248-12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

UL Listed: No