12 in. Grip Coupling
Hymax Grip® 12 in. Grip Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Joins and restrains a wide range of piping types and diameters
- Unique radial gripping system prevents pipe motion
- Standard pressure grip
- Patented hydraulically-assisted gasket with 2-stage sealing
- Allows 4° dynamic deflection per end reducing future damage
- Durable ductile iron body
- Ready to use, stab-fit design
- Universal gripping teeth fit metal and plastic pipes
- 100% fusion bonded epoxy for enhanced corrosion protection
- EPDM gasket are compounded for water and sewage meet international standards for contact with drinking water
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-219
- Application:
- Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Stainless Steel Pipe, Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Hymax Grip®
- Fits Pipe Size:
- 12 in
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling, Straight
- Height:
- 19-4/5 in
- Length:
- 13-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 125
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 232 psi
- Pressure Class:
- 350#
- Range (in):
- 12.68 in - 13.39 in
- Schedule Class:
- SDR 9
- Temperature Range:
- -20 to 125 Deg F
- UL Listed:
- No
- Weight:
- 100 lb
- Width:
- 17-2/5 in