2-1/2 in. Cast Ductile Iron Coupling Restraint

You last purchased this on
 
Krausz USA

Hymax® Grip 2-1/2 in. Cast Ductile Iron Coupling Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krausz USA

Hymax® Grip 2-1/2 in. Cast Ductile Iron Coupling Restraint

  • Fast #
  • Part #K8905602505916
  • Item #7545341
  • Manufacturer Part #890-56-025059-16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ductile body with fusion bonding-long life
  • Stab fit-fast field install
  • Restrained, only two-bolts, wide-range-easy install
  • Durable ductile iron body
  • Hydraulic gasket with 4° deflection-less load on pipe with flexible EPDM gasket
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 60-40-18, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-219
Application:
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Stainless Steel Pipe, Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Hymax® Grip
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Height:
8-4/57 in
Length:
10 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
350#
Product Type:
Restraint Coupling
Range (in):
2.32 in - 3.43 in
UL Listed:
No
Weight:
20.26 lb