3 x 4 in. NPS Stainless Steel Reducer

Part #K861560088010816  |  Item #3931129  |  Manufacturer Part #861560088010816

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: [ASTM A-53, ASTM A-795, ASTM A-536]

Clean Bagged: No

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 3 in

Fitting Size 2: 4 in

Fitting Sizes: 3 in x 4 in

Material: Stainless Steel

Maximum Pressure: 260 psi

Range in : 3.46 in - 4.33 in