Krausz USA
3 x 9 in. 304 Stainless Steel Repair Clamp
Part #K27256008710W | Item #7377905 | Manufacturer Part #272-56-0087-10W
$
200.24
EACH
Length:
9 inProduct Details
- Wide-range, reduced bolts, less inventory
- All Stainless design-corrosion resistant
- Versatility-Water and Sewer applications
- EPDM gasket-suitable for all potable water and sewer applications
Documents
Specifications
ASTM Specifications: ASTM A-351 CF8
Application: [Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC]
Fits Pipe Size: 3 in
Length: 9 in
Material: Stainless Steel
Material Type: 304
Maximum Pressure: 150 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Range in : 3.42 in - 4.25 in
UL Listed: No