6 x 15 in. Stainless Steel Repair Clamp
Hymax® 6 x 15 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- All stainless design-corrosion resistant
- Versatility-water and sewer applications
- Wide-range, reduced bolts, less inventory
- Suitable for all pipe types
- Easy to install - Starting with only 2 bolts
- EPDM gasket-suitable for all potable water and sewer applications
Specifications
- ASTM:
- ASTM A-351 CF8
- AWWA:
- AWWA C-230
- Application:
- Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE Pipe, PVC Pipe, Steel Pipe
- Clean Bagged:
- No
- Collection:
- Hymax®
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Straight
- Length:
- 15 in
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- 304, EPDM, Polycarbonate
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 225#
- Product Type:
- Repair Clamp
- Range (in):
- 6.60 in - 7.40 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- No
- Weight:
- 20.85 lb