6 in. Flanged Carbon Steel Adapter

This product has been replaced by

Krausz USA 262 psi Carbon Steel Adapter
Krausz USA 6 in. 262 psi Carbon Steel Adapter
Manufacturer Part #874-54-06016312
You last purchased this on
 
Krausz USA

6 in. Flanged Carbon Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Krausz USA 262 psi Carbon Steel Adapter
Krausz USA 6 in. 262 psi Carbon Steel Adapter
Manufacturer Part #874-54-06016312
Krausz USA

6 in. Flanged Carbon Steel Adapter

  • Fast #
  • Part #K8745606016312
  • Item #1773177
  • Manufacturer Part #874-56-06016312
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Suitable for all pipes - ductile iron, cast iron, steel, copper, PE, PVC, AC, GRP
  • Patented hydraulically-assisted gasket with 2-stage sealing
  • Range 6.42 in - 7.68 in
  • EPDM gasket are compounded for water and sewage meet international standards for contact with drinking water
  • 100% fusion bonded epoxy for enhanced corrosion protection
  • Allows 4° dynamic deflection, reducing future pipe damage
  • Lightweight construction enables fast and easy installation
  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter
Material:
Steel
Maximum Temperature:
125
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Weight:
23 lb