6 in. Grip Coupling

You last purchased this on
 
Krausz USA

Hymax Grip® 6 in. Grip Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krausz USA

Hymax Grip® 6 in. Grip Coupling

  • Fast #
  • Part #K890560616516
  • Item #5048882
  • Manufacturer Part #890-56-06165-16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Joins and restrains a wide range of piping types and diameters
  • Unique radial gripping system prevents pipe motion
  • Standard pressure grip
  • Patented hydraulically-assisted gasket with 2-stage sealing
  • Allows 4° dynamic deflection per end reducing future damage
  • Durable ductile iron body
  • Ready to use, stab-fit design
  • Universal gripping teeth fit metal and plastic pipes
  • 100% fusion bonded epoxy for enhanced corrosion protection
  • EPDM gasket are compounded for water and sewage meet international standards for contact with drinking water
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-219
Application:
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Stainless Steel Pipe, Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Hymax Grip®
Fits Pipe Size:
6 in
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling, Straight
Height:
12-9/10 in
Length:
12-4/5 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
125
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
232 psi
Pressure Class:
350#
Range (in):
6.50 in - 7.20 in
Schedule Class:
SDR 9
Temperature Range:
-20 to 125 Deg F
UL Listed:
No
Weight:
43 lb
Width:
10-9/10 in