Krausz USA Grip Coupling

K890560

Manufacturer Part #: 890-56-015039-16

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-216, ASTM A-536
AWWA Specifications
AWWA C-219, AWWA Class D
Fits Pipe Size
1-1/2 in - 2 in
Material
Ductile Iron
Maximum Pressure
232 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday