1-1/2 in. Carbon Steel Repair Coupling
This product has been replaced by
Manufacturer Part #860-54-0041-16
Hymax® 1-1/2 in. Carbon Steel Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Joins pipe with a diameter differences of up to 1.30"
- Easy fitting with 2 bolts total - 1 to tighten per end
- For water and sewer applications above and below ground
- Comes with stainless steel spanner, nuts, and bolts
- Equipped with a corrosion resistant coating of fusion-bonded epoxy
Documents
Specifications
- AWWA:
- AWWA C-219
- Collection:
- Hymax®
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 260 psi
- Range (in):
- 1.61 in - 2.13 in