14 in. Carbon Steel Repair Coupling
Hymax® 14 in. Carbon Steel Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Steel body w/fusion bonding-long life
- 1.5-60"-inch Sizes available
- Non-restrained, only four bolts, wide-range-easy install.
- Comes with stainless steel spanner, nuts, and bolts
- Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket
Documents
Specifications
- ASTM:
- ASTM A-283, ASTM A-283M Grade C, ASTM A-53 Grade A, ASTM A-536
- AWWA:
- AWWA C-219
- Application:
- Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Hymax®
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Coupling, Straight
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 390 psi
- Range (in):
- 15.00 in - 17.10 in