14 in. NPS Carbon Steel Long Body Coupling
Hymax® 14 in. NPS Carbon Steel Long Body Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Steel body w/fusion bonding-long life
- Stab fit-fast field install
- Non-restrained, only four bolts, wide range-easy install.
- Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket
Specifications
- ASTM:
- ASTM A-795, ASTM A-53
- AWWA:
- AWWA C-219
- Application:
- Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC
- Collection:
- Hymax®
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- Maximum Temperature:
- 215
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 260 psi
- Range (in):
- 15.00 in - 17.10 in