16 in. Carbon Steel Repair Coupling
Hymax® 16 in. Carbon Steel Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Steel body w/fusion bonding-long life
- 1.5 - 60"-inch Sizes available
- Non-restrained, only four bolts, wide-range-easy install
- Game-changing wide-range coupling, proven in over 1m installations in the US
- One product can connect pipes of two different materials
- Lightweight construction enables fast and easy installation
- Comes with stainless steel spanner and 304 stainless steel nuts and bolts
- Hydraulic gasket w/4° deflection-less load on pipe w/flexible EPDM gasket
- Suitable for all types of pipes - ductile iron, cast iron, steel, copper, PE, PVC, AC, GRP
Specifications
- ASTM:
- ASTM A-283, ASTM A-283M Grade C, ASTM A-53 Grade A, ASTM A-536
- AWWA:
- AWWA C-219
- Application:
- Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Hymax®
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Coupling, Straight
- Length:
- 11-3/5 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 390 psi
- Range (in):
- 17.10 in - 19.20 in
- Weight:
- 101 lb