18 in. Carbon Steel Repair Coupling

You last purchased this on
 
Krausz USA

Hymax® 18 in. Carbon Steel Repair Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krausz USA

Hymax® 18 in. Carbon Steel Repair Coupling

  • Fast #
  • Part #K86056048816P
  • Item #4254635
  • Manufacturer Part #860-56-0488-16P
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Steel body w/fusion bonding-long life
  • 1.5 - 60"-inch Sizes available
  • Non-restrained, only four bolts, wide-range-easy install
  • Suitable for all types of pipes - ductile iron, cast iron, steel, copper, PE, PVC, AC, GRP
  • Lightweight construction enables fast and easy installation
  • Game-changing wide-range coupling, proven in over 1m installations in the US
  • One product can connect pipes of two different materials
  • Hydraulic gasket w/4° deflection-less load on pipe w/flexible EPDM gasket
  • Requires Certification

Specifications

ASTM:
ASTM A-283, ASTM A-283M Grade C, ASTM A-53 Grade A, ASTM A-536
AWWA:
AWWA C-219
Application:
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Hymax®
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Coupling, Straight
Length:
11-3/5 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
390 psi
Range (in):
19.20 in - 21.30 in
Weight:
101 lb